Sharp Shooter for Low VOC Brake & Parts Cleaner
891.1102
- UNSPSC 27112903
0891110200961 1
0891110200961 1
Delivery
In stock delivery from our warehouses.
Great way to add extra cleaning power to the low VOC Brake Cleaner formula! This high pressure sprayer is compatible with our Low VOC 10% Brake and Parts Cleaner as well as our non-flammable Brake Cleaner formulas.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 1:22 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 1:22 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Capacity | 32 oz. |
| Material | Nickel-Plated Finish Steel |
| EAN | 4050641391087 0 |
| EAN | 4099618830594 |
Features
| 32 oz. Nickel-Plated Finish Steel Sprayer |
| Compatible with acetone and other solvents |
| Use with compressed air line |
Benefits & Advantage
| Durable, made of high-quality metal |
| Refillable and reusable |
| Save waste and money by switching to a bulk Brake Cleaner format. |
Applications
Use only with Wurth Low VOC Brake Cleaner 890.108752/890.108754 or Wurth Non-flammable Brake Cleaner 890.108724.
Instructions
See detailed instructions for assembly, use and troubleshooting under "Documents & Vides".
Notices
Maximum pressure should not exceed 200 PSI. Do not use with water or water-based materials. Not recommended for paint.